Push Button Handle Bubbler in Mirror
Faucet Group Push Button Handle Bubbler in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ADA Compliant
- Self closing, push button controlled.
- Vandal resistant pin in base prevents turning.
- Features totally lead-free construction.
- Highly buffed/mirror finish.
- Conforms with ANSI standard 112.18.1
- ANSI/NSF 61/Section 9 Certified.
- Adjustable flow regulator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Hand Wash
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Faucet Connection:
- NPS
- Faucet Mount:
- Deck Mount
- GSA Approved:
- Yes
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 4 in
- WaterSense Labeled:
- No