1-1/2 in. Threaded Connected Waste Assembly in Stainless Steel
Fittings Group 1-1/2 in. Threaded Connected Waste Assembly in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated brass drain tubing
- "T" fitting of chrome plated brass.
- Die-cast coupling nut.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 671035542539