2-11/16 in. Bathroom Sink Drain in Polished Chrome
Fittings Group 2-11/16 in. Bathroom Sink Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Body of Type-304 stainless steel.
- ADA Compliant
- Stainless steel flat strainer
- Drain - Chrome plated brass.
- Tailpiece chrome plated brass.
- Strainer chrome plated brass
- Die-cast zinc lock nut
- Made In The USA
-
ADA Compliant
Specifications
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overall Height:
- 7 in
- Overflow Included:
- No
- Strainer Diameter:
- 3-1/4 in
- Tailpiece Style:
- Offset