This product requires certification to purchase.

Flat Grid Vandal Resistant Drain in Stainless Steel

Just Manufacturing

Fittings Group Flat Grid Vandal Resistant Drain in Stainless Steel

  • Fast #
  • Part #JJ35SSFVR
  • Item #3163729
  • Manufacturer Part #J35SSFVR
4.8 out of 5 Customer Rating
Just Manufacturing

Fittings Group Flat Grid Vandal Resistant Drain in Stainless Steel

  • Fast #
  • Part #JJ35SSFVR
  • Item #3163729
  • Manufacturer Part #J35SSFVR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Body of Type-304 stainless steel.
  • Stainless steel flat strainer
  • Drain - Chrome plated brass.
  • Tailpiece chrome plated brass.
  • Strainer chrome plated brass
  • Vandal resistant
  • Die-cast zinc lock nut
  • Requires Certification

Specifications

Collection:
Fittings Group
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated Brass
Drain Opening:
2-3/4 in
Grid Drain Material:
Stainless Steel
IAPMO Listed:
No
Overall Height:
7 in
Overflow Included:
No
Strainer Diameter:
3-1/4 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
UPC:
671035541419