Stainless Steel Basket Strainer in Polished Chrome
Fittings Group Stainless Steel Basket Strainer in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Body of Type-304 stainless steel.
- Stainless steel crumb cup strainer
- Drain - Chrome plated brass.
- Tailpiece chrome plated brass.
- Removable stainless steel basket with locking shell
- Rubber stopper
- Die-cast zinc lock nut
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Diameter:
- 4-3/8 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- GSA Approved:
- Yes
- Height:
- 7 in
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Global
- Strainer Size:
- 3-1/4 in
- Tailpiece Included:
- Yes