33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Functional Group A 33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Product Details
Product Details
- Seamless die-drawn construction
- Offset - smaller bowl on left
- 18 gauge type 304, 18-8, stainless steel
- Maximum capacity straight-sided compartment with 1-3/4 in radius corners
- Exposed surfaces polished with a satin blended No. 4 finish
- Fully coated underside
- Grip-Rim Plus self-rimming stainless steel mounting channels
- Conforms to ASME/ANSI A112.19.3M
- Drain punched J-35 drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Functional Group A
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- T304
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 11-1/2 in x 16 in x 7-1/2 in
- Sink Bowl Size, Right:
- 16 in x 16 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in