This product requires certification to purchase.

33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

You last purchased this on
 
Just Manufacturing

Functional Group A 33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #JODLPX2233AL1
  • Item #3162807
  • Manufacturer Part #ODLPX2233AL1
3.4 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Functional Group A 33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #JODLPX2233AL1
  • Item #3162807
  • Manufacturer Part #ODLPX2233AL1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Seamless die-drawn construction
  • Offset - smaller bowl on left
  • 18 gauge type 304, 18-8, stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Exposed surfaces polished with a satin blended No. 4 finish
  • Fully coated underside
  • Grip-Rim Plus self-rimming stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M
Application:
Residential
Collection:
Functional Group A
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
T304
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
11-1/2 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
16 in x 19 in x 10-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in