1-1/2 x 1-1/2 in. Elbow
Institutional Group 1-1/2 x 1-1/2 in. Elbow
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Shape:
- Rectangular