This product requires certification to purchase.

*0923 14 0H SS SR RND LAV SATI

You last purchased this on
 
Just Manufacturing

Lavatory Group *0923 14 0H SS SR RND LAV SATI

  • Fast #
  • Part #JCIR12
  • Item #3166161
  • Manufacturer Part #CIR12
3.1 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Lavatory Group *0923 14 0H SS SR RND LAV SATI

  • Fast #
  • Part #JCIR12
  • Item #3166161
  • Manufacturer Part #CIR12
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless die-drawn construction
  • Exposed surfaces polished with Hand-Blended Just Finish
  • Fully coated underside insulated for sound and reduces condensation
  • Drain punch standard lavatory
  • Grip-Rim plus with stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASTM:
No
Application:
Commercial, Hand Wash
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Lavatory Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6 in
Drain Opening:
1-1/4 in
GSA Approved:
Yes
IAPMO Listed:
Yes
Length:
6 in
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No