This product requires certification to purchase.

60 x 25 in. 4-Hole Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
Just Manufacturing

Marquis 60 x 25 in. 4-Hole Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #JDM60294
  • Item #3160524
  • Manufacturer Part #DM6029-4
3.8 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Marquis 60 x 25 in. 4-Hole Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #JDM60294
  • Item #3160524
  • Manufacturer Part #DM6029-4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Seamless welded construction
  • 18 gauge type 304 stainless steel
  • Anti-splash bowl
  • Drainboard double pitched to bowl without the use of creases
  • Straight-sided compartment
  • Standard under structural braces of 16 gauge mild steel
  • Polished with a satin blended No. 4 finish
  • Fully coated underside
  • Standard wood frame
  • Drain punch J-35
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Marquis
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
T304
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13-1/2 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 7-1/2 in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
60 in x 25 in