*CVR* DL-ADA-2233-A-GR-4 5.5 DRN C
This product has been replaced by
Manufacturer Part #DLADA2233A554-J
Stylist ADA *CVR* DL-ADA-2233-A-GR-4 5.5 DRN C
Product Details
Product Details
- 18 ga USA Mill Certified TYPE 304, stainless steel
- ADA Compliant
- Seamless die-drawn construction
- Maximum capacity straight-sided compartment with 1 3/4 inch radius corners
- Exposed surfaces polished with Hand-Blended Just Finish
- Fully coated underside insulated for sound and reduces condensation
- Grip-Rim plus with stainless steel mounting channels
- Made in the USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3M
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 5-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 5-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 33 in