This product requires certification to purchase.

3 Hole Single Bowl Kitchen Sink in Brushed Steel

This product has been replaced by

No image available
STAINLESS STEEL 33 X 22 X 6-1/2 4-HOLE DOUBLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2233A654-J
You last purchased this on
 
Just Manufacturing

Stylist ADA 3 Hole Single Bowl Kitchen Sink in Brushed Steel

You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 33 X 22 X 6-1/2 4-HOLE DOUBLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2233A654-J
Just Manufacturing

Stylist ADA 3 Hole Single Bowl Kitchen Sink in Brushed Steel

  • Fast #
  • Part #JSLADA2233A465DCR
  • Item #3167911
  • Manufacturer Part #SLADA2233A4,6.5,DCR
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in