This product requires certification to purchase.

UCIF-ADA-16 CIRCUL BOWL F/ UC

This product has been replaced by

No image available
STAINLESS STEEL 18-1/4 X 18-1/4 X 5-1/2 UNDERMOUNT LAVATORY ADA SINK WITH OVERFLOW
Manufacturer Part #UCIFADA16-J
You last purchased this on
 
Just Manufacturing

Stylist ADA UCIF-ADA-16 CIRCUL BOWL F/ UC

  • Fast #
  • Part #JUCIFADA16
  • Item #3161051
  • Manufacturer Part #UCIFADA16
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 18-1/4 X 18-1/4 X 5-1/2 UNDERMOUNT LAVATORY ADA SINK WITH OVERFLOW
Manufacturer Part #UCIFADA16-J
Just Manufacturing

Stylist ADA UCIF-ADA-16 CIRCUL BOWL F/ UC

  • Fast #
  • Part #JUCIFADA16
  • Item #3161051
  • Manufacturer Part #UCIFADA16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Opening:
1-1/4 in
GSA Approved:
Yes
IAPMO Listed:
No
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No