This product requires certification to purchase.

17 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

Elkay Lustrous Satin 17 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Elkay 17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Manufacturer Part #LRAD1722653
You last purchased this on
 
Just Manufacturing

Stylist Group 17 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLADA2217A365DCR
  • Item #3166164
  • Manufacturer Part #SLADA2217A3,6.5,DCR
3.4 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

Elkay Lustrous Satin 17 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Elkay 17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Manufacturer Part #LRAD1722653
Just Manufacturing

Stylist Group 17 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLADA2217A365DCR
  • Item #3166164
  • Manufacturer Part #SLADA2217A3,6.5,DCR
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 22 in