This product requires certification to purchase.

33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

No image available
SS 33 X 22 X 7-5/8 3-HOLE SINGLE BOWL DROP-IN SINK
Manufacturer Part #SL2133A3-J
You last purchased this on
 
Just Manufacturing

Stylist Group 33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSL2133A3
  • Item #3163834
  • Manufacturer Part #SL2133A3
4.5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
SS 33 X 22 X 7-5/8 3-HOLE SINGLE BOWL DROP-IN SINK
Manufacturer Part #SL2133A3-J
Just Manufacturing

Stylist Group 33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSL2133A3
  • Item #3163834
  • Manufacturer Part #SL2133A3
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 ga Type 304 stainless steel
  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
ASTM:
No
Application:
Commercial, Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
8 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
21 in x 33 in