This product requires certification to purchase.

33 x 21 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21-1/4 X 5-1/2 4-HOLE EQUAL DOUBLE BOWL DROP-IN ADA SINK
Manufacturer Part #DLADA2133A554-J
You last purchased this on
 
Just Manufacturing

Stylist Group 33 x 21 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JDLADA2133A455DCR
  • Item #3166611
  • Manufacturer Part #DLADA2133A4,5.5,DCR
3.1 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21-1/4 X 5-1/2 4-HOLE EQUAL DOUBLE BOWL DROP-IN ADA SINK
Manufacturer Part #DLADA2133A554-J
Just Manufacturing

Stylist Group 33 x 21 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JDLADA2133A455DCR
  • Item #3166611
  • Manufacturer Part #DLADA2133A4,5.5,DCR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 5-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 21 in