This product requires certification to purchase.

Stainless Steel Double Bowl Undermount Rectangular Kitchen Sink with Center Drain in Polished Stainless Steel

You last purchased this on
 
Just Manufacturing

Stylist Group Stainless Steel Double Bowl Undermount Rectangular Kitchen Sink with Center Drain in Polished Stainless Steel

  • Fast #
  • Part #JUD1836A
  • Item #1814487
  • Manufacturer Part #UD1836A
4 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Stylist Group Stainless Steel Double Bowl Undermount Rectangular Kitchen Sink with Center Drain in Polished Stainless Steel

  • Fast #
  • Part #JUD1836A
  • Item #1814487
  • Manufacturer Part #UD1836A
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Drain punch J-35 drain
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
ASTM:
No
Application:
Commercial, Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
10-1/2 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
16 in x 16 in x 8 in
Sink Bowl Size, Right:
16 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 36 in