This product requires certification to purchase.

24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

You last purchased this on
 
Just Manufacturing

Stylist Undermount ADA 24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUSADA1824A45DCC
  • Item #3167640
  • Manufacturer Part #USADA1824A,4.5,DCC
3.4 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

Stylist Undermount ADA 24 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUSADA1824A45DCC
  • Item #3167640
  • Manufacturer Part #USADA1824A,4.5,DCC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 20 gauge Type 304 stainless steel
  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Drain punched #35 centered.
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Undermount ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 16 in x 4-1/2 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
24 in x 18 in