16 x 16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Undermount Group 16 x 16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Product Details
Product Details
- Seamless die-drawn construction
- 18 gauge type 304, 18-18, stainless steel
- Maximum capacity straight-sided compartment with 1-3/4 in radius corners
- Integral flow system with concealed overflow head
- Exposed surfaces polished with a satin blended No. 4 finish
- Fully coated underside
- Conforms to ASME/ANSI A112.19.3M
- Drain punch J-35 drain
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- Collection:
- Undermount Group
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 14 in x 14 in x 10-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in