This product requires certification to purchase.

Aerosol Can Safety Cabinet Yellow Manual Close

You last purchased this on
 
Justrite

Sure-Grip® EX Aerosol Can Safety Cabinet Yellow Manual Close

  • Fast #
  • Part #JUS890500
  • Item #5120434
  • Manufacturer Part #890500
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Justrite

Sure-Grip® EX Aerosol Can Safety Cabinet Yellow Manual Close

  • Fast #
  • Part #JUS890500
  • Item #5120434
  • Manufacturer Part #890500
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits up to 24 cans in two steel roll-out shelves with easy glide plastic rollers and top guard protection
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leak-proof sump
  • 6 point Stainless steel bullet latching system
  • U-Lock handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty
  • Protect workers
  • Reduce fire risks
  • Meet safety codes
  • Requires Certification

Documents


Specifications

Application:
Flammable Liquid
Coating:
Polyester Epoxy Powder
Collection:
Sure-Grip® EX
Color Finish Name:
Yellow
Depth:
18 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
27 in
Material:
Steel
Product Type:
Cabinet
UL Listed:
No
Width:
21 in