Classic Safety Cabinet Yellow 45 gal Manual Close
Sure-Grip® EX Classic Safety Cabinet Yellow 45 gal Manual Close
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Independently fire tested and approved by FM
- 18 gauge thick double wall, welded steel with 1.5 In insulating air space
- Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leak-proof sump
- 18 point stainless steel bullet latching system
- U-Lock handle with two keys. Accepts optional padlock
- Trilingual warning with Haz-Alert reflective labels
- Ten year warranty
- Complies with OSHA, NFPA 30 and NFPA 1
- Fire tested and FM approved
- Fire-resistant, leak-tested design
Specifications
- Application:
- Flammable Liquid
- Capacity:
- 45 gal
- Coating:
- Polyester Epoxy Powder
- Collection:
- Sure-Grip® EX
- Color Finish Name:
- Yellow
- Depth:
- 18 in
- FM Approved:
- Yes
- Gauge (metal):
- 18 ga
- Height:
- 65 in
- Material:
- Steel
- Product Type:
- Cabinet
- Reusable:
- No
- Size:
- 65 in x 43 in x 18 in
- UL Listed:
- No
- Width:
- 43 in