Towel Ring in Pewter
Highland Towel Ring in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Centerset
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Highland
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Material:
- Alloy
- UPC:
- 794395223068
- Width:
- 7-5/8 in