0.3 mic Micro Hospital Filter for Versamatic® VS, VSE and VSM Series Vacuum Cleaners
0.3 mic Micro Hospital Filter for Versamatic® VS, VSE and VSM Series Vacuum Cleaners
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hospital grade motor filter
- For Windsor Versamatic VS14 and VS18 Upright Vacuum
- Increased surface area and S-Class electrostatic filter material is the ultimate in high efficiency vacuum filtration
- Takes filtration to the next level
- Micro-hospital filter perfect for use in areas where allergies are a top priority
Specifications
- Brand Model Compatibility:
- Versamatic® VS, VSE and VSM Series Vacuum Cleaners
- ETL Listed:
- No
- Product Type:
- Filter