30 in. Spray Extraction Cleaner
30 in. Spray Extraction Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cord Length:
- 50 ft
- Height:
- 30-83/100 in
- Length:
- 23-23/100 in
- Product Type:
- Carpet Cleaner
- Size:
- 30 in
- Volts:
- 110/127V
- Watts:
- 1200 W
- Weight:
- 26 lb
- Width:
- 18-1/2 in