This product requires certification to purchase.

Chariot 3 Iextract 26 W/225 Bat Chg

You last purchased this on
 
Kärcher

Chariot™ Series Chariot 3 Iextract 26 W/225 Bat Chg

  • Fast #
  • Part #K10081310
  • Item #9564138
  • Manufacturer Part #1.008-131.0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kärcher

Chariot™ Series Chariot 3 Iextract 26 W/225 Bat Chg

  • Fast #
  • Part #K10081310
  • Item #9564138
  • Manufacturer Part #1.008-131.0
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Cleaning Path:
26 in
Collection:
Chariot™ Series
Height:
50 in
Horsepower:
0.75 hp
Length:
56-1/10 in
Product Type:
Extractor
Weight:
825 lb
Width:
29-1/2 in