Compact™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outer Diameter: 1-1/2"
- Inner Diameter: 31/100"
- Width: 3/4"
- Color: Grey
- For use with Saber Compact 16 SP, Saber Compact 17, Saber Compact 20 automatic scrubbers, Saber 20 Compact 9.840-314.0, 9.840-135.0), 9.840-141.0, 9.840-196.0, 9.840-146, Saber Compact 17: 9.840-327.0, 9.840-326.0, 9.840-321.0, Saber™ Compact 16SP Scrubber: 1.783-308.0
- *If you haven't previously ordered this part, please contact the Service Department to ensure you order the correct part for your equipment
- Saber Compact 17: 9.840-327.0 (HP# 117753), 9.840-326.0 (HP# 142965), 9.840-321.0 (HP# 117754)
- Saber™ Compact 16SP Scrubber: 1.783-308.0 (HP# 138221)
Specifications
- Brand Model Compatibility:
- SC20 and SC20T Walk Behind Floor Scrubbers
- Collection:
- Compact™
- Color Finish Name:
- Grey
- Diameter:
- 3/4 in
- Product Type:
- Wheel
- UL Listed:
- No