Dual Motor Upright Vacuum Cleaner
CV 300 Dual Motor Upright Vacuum Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual-motor commercial vacuum converts to a canister vacuum when the brush head is removed, providing power and versatility
- 12" Vacuuming path allows for easy cleaning in tight spaces
- At only 19 lbs., the CV 300 vacuum body is lightweight, and when converted to a portable canister vacuum makes above-the-floor vacuum dusting and detail cleaning easier
- Comes standard with a patented S-Class 3-step Filtration System with HEPA filtration that filters 99.9% of contaminants for improved indoor air quality
Specifications
- CFM:
- 102 ft3/min
- Capacity:
- 3.5 L
- Cleaning Path:
- 12 in
- Collection:
- CV 300
- Cord Length:
- 40 ft
- ETL Listed:
- No
- Height:
- 48 in
- Horsepower:
- 1-2/5 hp
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- Volts:
- 120V
- Weight:
- 17 lb