This product requires certification to purchase.

You last purchased this on
 
Kärcher

  • Fast #
  • Part #W98406430
  • Item #5147652
  • Manufacturer Part #9.840-643.0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kärcher

  • Fast #
  • Part #W98406430
  • Item #5147652
  • Manufacturer Part #9.840-643.0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For VSP and Sensor® models
  • Requires Certification

Specifications

Brand Model Compatibility:
S12, S15, SR12, SR15, SR18, VSP14, VSP18, XP12, XP15, XP18
ETL Listed:
No
Green Seal Certified:
No
Height:
5-1/4 in
Length:
13 in
Package Quantity:
Pack of 10
Product Type:
Vacuum Bag
Size:
13 in x 2-1/2 in x 5-1/4 in
UL Listed:
No
Weight:
0.7 lb
Width:
2-1/2 in