Windsor®
Frequently Purchased Together
Product Details
Product Details
- Replacement brush roll assembly
- Fits the following Windsor items: Sensor S12, Sensor XP12, and Flexamatic 12 vacuums
- Windsor par numbers 8.600-495.0 and 5010WI
Specifications
- Brand Model Compatibility:
- CV 300, Ranger, Sensor® SR12, Sensor® XP12
- Collection:
- Windsor®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Wood
- Product Type:
- Roller Brush
- Proposition 65:
- WARNING: This product can expose you to chemicals including Diisononyl Phthalate, which are known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.