1 pt Brush Adhesive
1 pt Brush Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Suitable for temperatures up to 220° F
Documents
Specifications
- Color Finish Name:
- Amber
- Product Type:
- Adhesive
- Size:
- 1 pt