This product requires certification to purchase.

5/8 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
K-Flex

5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXL100058
  • Item #7777583
  • Manufacturer Part #7PXL100058
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
K-Flex

5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXL100058
  • Item #7777583
  • Manufacturer Part #7PXL100058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • K-FLEX® PE is a polyethylene based closed cell, flexible foam insulation meeting the requirements of ASTM C 1427
  • It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • K-FLEX® PE contains no halogens
  • The product is made in K-Flex USA’s ISO 90001:2008-certified manufacturing facility in North Carolina
  • K-FLEX® PE has excellent thermal, physical, and chemical resistance properties as exhibited by its low thermal conductivity and low water absorption and water vapor permeability values
  • Requires Certification

Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Length:
6 ft
Material:
Plastic
Material Type:
Closed Cell Polyethylene Foam
Maximum Temperature:
200
R value:
R6.9
Size:
5/8 in x 1 in x 6 ft
Temperature Range:
-200 to 200 Deg F (-129 to 93 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94HF1