This product requires certification to purchase.

1/2 in. x 70 ft. Foam Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Sheet® 1/2 in. x 70 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RSX048070
  • Item #3575656
  • Manufacturer Part #6RSX048070
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
K-Flex

Insul-Sheet® 1/2 in. x 70 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RSX048070
  • Item #3575656
  • Manufacturer Part #6RSX048070
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • GREENGUARD® certified
  • Requires Certification

Specifications

ASTM:
ASTM C-1710, ASTM C-411, ASTM C-534 Type 2, ASTM D-1056-00-2B1, ASTM E-84, ASTM E-90, ASTM E-96
Collection:
Insul-Sheet®
Color Finish Name:
Black
FM Approved:
Yes
Length:
70 ft
Material:
Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
200
R value:
R2
Size:
1/2 in x 70 ft
Temperature Range:
-40 to 200 Deg F (-40 to 93 Deg C)
Thickness:
0.5 in
UL Listed:
UL 94-5V/UL 723/UL 181