This product requires certification to purchase.

1/4 in. x 140 ft. Plastic Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Sheet® 1/4 in. x 140 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX028140
  • Item #3575561
  • Manufacturer Part #6RSX028140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
K-Flex

Insul-Sheet® 1/4 in. x 140 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX028140
  • Item #3575561
  • Manufacturer Part #6RSX028140
5 out of 5 Customer Rating

X Points
per SQUARE FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • K-FLEX Insul-Sheet is an NBR/PVC based closed cell, flexible elastomeric foam insulation
  • It is environmentally friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
  • It is UL GREENGUARD gold certified for low VOC emissions
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056-00-2B1, ASTM D-635, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Collection:
Insul-Sheet®
Color Finish Name:
Black
FM Approved:
Yes
Length:
140 ft
Material:
Plastic, Rubber
Material Type:
Elastomeric Foam, NBR, PVC
Maximum Temperature:
200
Size:
1/4 in x 48 in x 140 ft
Temperature Range:
-40 to 200 Deg F (-40 to 93 Deg C)
Thickness:
1/4 in
UL Listed:
UL 181/UL 723/UL 94-5V