This product requires certification to purchase.

1/2 - 3/8 in. x 700 ft. R5.4 Foam and Plastic and Rubber Pipe Insulation in Black

You last purchased this on
 
K-Flex

Insul-Tube® 1/2 - 3/8 in. x 700 ft. R5.4 Foam and Plastic and Rubber Pipe Insulation in Black

  • Fast #
  • Part #K6RCU068058DP
  • Item #8507313
  • Manufacturer Part #6RCU068058DP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
K-Flex

Insul-Tube® 1/2 - 3/8 in. x 700 ft. R5.4 Foam and Plastic and Rubber Pipe Insulation in Black

  • Fast #
  • Part #K6RCU068058DP
  • Item #8507313
  • Manufacturer Part #6RCU068058DP
3.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1710, ASTM C-177, ASTM C-411, ASTM E-84
Collection:
Insul-Tube®
Color Finish Name:
Black
Diameter - Inside 1:
5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
1/2 in - 3/8 in
Length:
700 ft
Material:
Foam, Plastic, Rubber
Material Type:
Elastomer, NBR, PVC
Maximum Temperature:
220
Origin:
Domestic
Product Type:
Pipe Insulation
R value:
R5.4
Size:
5/8 in x 3/4 in x 700 ft
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
0.75 in
UL Listed:
UL 94-5V/UL 723/UL 181