This product requires certification to purchase.

1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Tube® 1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RX068058
  • Item #3575577
  • Manufacturer Part #6RX068058
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
K-Flex

Insul-Tube® 1/2 in. - 3/8 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RX068058
  • Item #3575577
  • Manufacturer Part #6RX068058
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • GREENGUARD® certified
  • Moisture vapor resistance
  • Condensation control
  • Mold and mildew resistant
  • Requires Certification

Specifications

ASTM:
ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
Collection:
Insul-Tube®
Color Finish Name:
Black
Diameter - Inside 1:
5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
1/2 in - 3/8 in
Length:
6 ft
Material:
Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
220
R value:
R5.4
Size:
5/8 in x 3/4 in x 6 ft
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
0.75 in
UL Listed:
UL 94-5V/UL 723/UL 181