1-3/8 in. x 6 ft. Plastic Pipe Insulation
Insul-Tube® 1-3/8 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 6 Case: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- K-FLEX® PE is a polyethylene based closed cell, flexible foam insulation meeting the requirements of ASTM C 1427
- It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
- K-FLEX® PE contains no halogens
- The product is made in K-Flex USA’s ISO 90001:2008-certified manufacturing facility in North Carolina
- K-FLEX® PE has excellent thermal, physical, and chemical resistance properties as exhibited by its low thermal conductivity and low water absorption and water vapor permeability values
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Collection:
- Insul-Tube®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Closed Cell Polyethylene Foam
- Maximum Temperature:
- 200
- R value:
- R2.9
- Size:
- 1-3/8 in x 1/2 in x 6 ft
- Temperature Range:
- -200 to 200 Deg F (-129 to 93 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 181/UL 723/UL 94HF1