7/8 in. x 800 ft. R3.2 Foam and Plastic and Rubber Pipe Insulation in Black
Insul-Tube® 7/8 in. x 800 ft. R3.2 Foam and Plastic and Rubber Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1710, ASTM C-177, ASTM C-411, ASTM E-84
- Collection:
- Insul-Tube®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 7/8 in
- Length:
- 800 ft
- Material:
- Foam, Plastic, Rubber
- Material Type:
- Elastomer, NBR, PVC
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Pipe Insulation
- R value:
- R3.2
- Size:
- 7/8 in x 1/2 in x 800 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 94-5V/UL 723/UL 181