1-1/4 in. - 1 in. x 6 ft. Composite Foam Pipe Insulation
Titan™ 1-1/4 in. - 1 in. x 6 ft. Composite Foam Pipe Insulation
Package Quantity Info:
Foot: 1 Roll: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- K-FLEX TITAN™ is a flexible coextruded jacketed composite material that can be applied to either K-FLEX® NBR/PVC or EPDM (TITAN™ HT) tubular insulation
- It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications
- The product is made in K-FLEX USA’s ISO 9001 certified manufacturing facility
- K-FLEX TITAN™ provides excellent UV resistance and protection from weather
- K-FLEX TITAN™’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type)
Specifications
- ASTM:
- ASTM C-1710, ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-84 25/50, ASTM E-96, ASTM G-153, ASTM G-154
- Collection:
- Titan™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in - 1 in
- Length:
- 6 ft
- Material:
- Composite, Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 220
- R value:
- R3.2
- Size:
- 1-3/8 in x 1/2 in x 6 ft
- Temperature Range:
- -70 to 220 Deg F (-57 to 104 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 94