1-1/8 in. Brass 5-Pin Mortise Cylinder with Schlage C-K Keyway in Polished Brass
1-1/8 in. Brass 5-Pin Mortise Cylinder with Schlage C-K Keyway in Polished Brass
Package Quantity Info:
EA: 1 IP: 10 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SCHLAGE C-K
- Keyed Different
- 5 Pin, Drilled 6 pin
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 1-9/25 in
- Door Hardware Type:
- Lock
- Length:
- 1-1/8 in
- Lock Type:
- Mortise Lock
- Material:
- Brass
- UL Listed:
- No