Interchangeable Core in Satin Chrome
Interchangeable Core in Satin Chrome
Frequently Purchased Together
Product Details
Product Details
- Satin chrome
- Best keyway A
- Keyed different
- Fits best, falcon, shield security and arrow locks
- Small format interchangeable core
- Non-mastered
- 6 pins
- Made in the US
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Interchangeable Core
- Material:
- Brass
- Smart Home Enabled:
- No
- UL Listed:
- No