This product requires certification to purchase.

Mailbox Key in Gold (Box of 50)

You last purchased this on
 
Kaba Ilco

Mailbox Key in Gold (Box of 50)

  • Fast #
  • Part #INA14BR
  • Item #4626114
  • Manufacturer Part #NA14-BR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kaba Ilco

Mailbox Key in Gold (Box of 50)

  • Fast #
  • Part #INA14BR
  • Item #4626114
  • Manufacturer Part #NA14-BR
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • National 1069L key blank
  • Same as Ilco 1069L
  • Reverse is R1069L
  • Durable construction
  • Home and office use
  • Residential and commercial use
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Depth:
1/8 in
Height:
1-1/2 in
Length:
5 in
Mailbox Accessory Type:
Mailbox Key
Material:
Brass
Package Quantity:
Box of 50
Size:
2-1/8 in x 3/8 in x 1/8 in
Width:
2-1/2 in