This product requires certification to purchase.

Rim Cylinder in Satin Chrome

You last purchased this on
 
Kaba Ilco

Rim Cylinder in Satin Chrome

  • Fast #
  • Part #I7075KS1026DKD
  • Item #4626129
  • Manufacturer Part #7075KS10-26D-KD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kaba Ilco

Rim Cylinder in Satin Chrome

  • Fast #
  • Part #I7075KS1026DKD
  • Item #4626129
  • Manufacturer Part #7075KS10-26D-KD
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For doors 1-3/8" to 2-1/4" thick
  • Includes trim ring, mounting plate and break-off screws
  • 5-pin and drilled for 6 pin
  • Furnished with Ilco® Look Alike® keys
  • Rekeyable to original manufacturer's system
  • For Kwikset® systems
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Repair Part
Material:
Brass