This product requires certification to purchase.

Solid Brass Key in Nickel Plated (Box of 25)

You last purchased this on
 
Kaba Ilco

Solid Brass Key in Nickel Plated (Box of 25)

  • Fast #
  • Part #IKW1NP2KEYS
  • Item #7685053
  • Manufacturer Part #KW1-NP-2KEYS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kaba Ilco

Solid Brass Key in Nickel Plated (Box of 25)

  • Fast #
  • Part #IKW1NP2KEYS
  • Item #7685053
  • Manufacturer Part #KW1-NP-2KEYS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extremely durable
  • For Kwikset locks
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Brand Model Compatibility:
Kwikset
Coating:
Nickel Plated
Door Hardware Type:
Key
Material:
Brass
Package Quantity:
Box of 25
UL Listed:
No