30-1/2 x 29-1/2 in. 72000 BTU 3-Burner Natural Gas Built-In Grill
30-1/2 x 29-1/2 in. 72000 BTU 3-Burner Natural Gas Built-In Grill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 36" x 22" (792 square inches) of primary grilling surface
- Three primary burners, 23,000 BTUs each (LP)
- Natural gas, bulk liquid propane or 20-pound liquid propane cylinder (with ventilated base cabinet)
- Rotisserie system with infrared burner; motor mounted in chassis
- Safety valves for every burner and electronic control bezels with flame sensor LED indicators
- Interior task lighting
- Three-position warming rack with stowage
- Standard heavy duty laser-cut cooking surfaces
- Convenient cleanout system with three, separate, one-inch-deep trays
- Marine-grade stainless steel
Specifications
- BTU:
- 72000
- Depth:
- 30-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2 in
- Interior Light:
- Yes
- MBH:
- 72
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 44-1/4 in