45300 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven
Artisan® 45300 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 24" x 18" hollow-core ceramic cooking deck
- Two-burner heating system with large, open flame to replicate the heat of a wood-fired oven
- Ceiling stone temperature can reach 1,000°F / 537°C
- Safety valves for every burner
- Natural gas, bulk liquid propane or liquid propane cylinder
- Battery-powered electronic ignition
- Countertop design requires no installation
- Marine-grade stainless steel available
- For outdoor use only, do not install below overhead combustible surfaces
- Includes sunbrella cover and pizza making essentials kit
Specifications
- BTU:
- 45300
- Collection:
- Artisan®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30 in
- Height:
- 19-1/2 in
- Material:
- Metal, Stainless Steel
- Material Type:
- 304
- Product Type:
- Pizza Oven
- Proposition 65:
- WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 1.5V
- Weight:
- 130 lb
- Width:
- 30-13/100 in