54-5/8 in. 125500 BTU Natural Gas and Propane Freestanding Grill
K1000HT 54-5/8 in. 125500 BTU Natural Gas and Propane Freestanding Grill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four cast stainless steel Dragon Burners™, 26,500 BTUs each (LP)
- Barbecue burner for indirect, low-temperature cooking
- Rotisserie system with infrared burners; motor mounted in cabinet
- Electronic control bezels with flame sensor LED indicators
- Flip-up warming rack
- Advanced deep hopper clean-out system
- Two hybrid fire grilling drawers for wood and charcoal
- Two side shelves
- Laser-cut grilling surfaces included with your choice of patterns optimized for cooking meat, fish and vegetables
- Four wheels with heavy-duty locking casters
Documents
Specifications
- AMP:
- 3
- BTU:
- 125500
- Collection:
- K1000HT
- Fuel Type:
- Natural Gas, Propane
- Height:
- 54-5/8 in
- MBH:
- 125.5
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Power Source:
- Gas
- Proposition 65:
- WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 590 lb
- Width:
- 50-7/8 in