This product requires certification to purchase.

12 ga 1000 ft. Flat Pump Wire with Guard

You last purchased this on
 
Kalas Manufacturing

12 ga 1000 ft. Flat Pump Wire with Guard

  • Fast #
  • Part #K44011303005
  • Item #1315534
  • Manufacturer Part #440113.03.005
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kalas Manufacturing

12 ga 1000 ft. Flat Pump Wire with Guard

  • Fast #
  • Part #K44011303005
  • Item #1315534
  • Manufacturer Part #440113.03.005
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
  • Multi-conductor submersible pump cable
  • UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable
  • For wiring within the casing of deep well submersible water pumps
  • Gauge 12/2 with ground
  • Stranding is 7/0.0385"
  • Nominal O.D. is 0.19" min x 0.61" max
  • Resistant to water, acid, abrasion, alkalis, flame, gas and oil
  • Cable is sequentially marked
  • Requires Certification

Documents


Specifications

Length:
1000 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 83
Volts:
600V