12 ga 250 ft. 2-Conductors Underground Feeder Cable with Guard
12 ga 250 ft. 2-Conductors Underground Feeder Cable with Guard
Frequently Purchased Together
Product Details
Product Details
- Annealed bare copper insulated with high-grade PVC
- Temperature rating is -25 to 60° C
- UL Listed per UL 493 for use in underground feeder and branch circuits
- For use in accordance with Article 340 and applicable parts of the National Electric Code
- Direct burial
- Sunlight resistance
- Gauge 12/2 with ground
- Stranding is 1/0.0808"
Documents
Specifications
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- UL 493
- Volts:
- 600V