12 ga 500 ft. 2-Conductors Twisted Pump Wire with Guard
12 ga 500 ft. 2-Conductors Twisted Pump Wire with Guard
Frequently Purchased Together
Product Details
Product Details
- Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
- Multi-conductor submersible pump cable
- UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable
- For wiring within the casing of deep well submersible water pumps
- Gauge 12/2 with ground
- Stranding is Solid/0.0808"
- Twisted nominal O.D. is 0.369"
- Resistant to water, acid, abrasion, alkalis, flame, gas and oil
Documents
Specifications
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- UL 83
- Volts:
- 600V