This product requires certification to purchase.

36 x 2 x 1 in. Wood Grade Stake 25-Pack

You last purchased this on
 
Kale Enterprises

36 x 2 x 1 in. Wood Grade Stake 25-Pack

  • Fast #
  • Part #KPGRDSTK25PK
  • Item #4668917
  • Manufacturer Part #PGRDSTK25PK
5 out of 5 Customer Rating
You last purchased this on
 
Kale Enterprises

36 x 2 x 1 in. Wood Grade Stake 25-Pack

  • Fast #
  • Part #KPGRDSTK25PK
  • Item #4668917
  • Manufacturer Part #PGRDSTK25PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1 in
Length:
36 in
Material:
Wood
Width:
2 in